Motion
ZAS311540 1 15/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZAS311540 1 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Eccentric Collar Locking, Expansion Bearing (Floating)
MI ITEM #00600967
MFR #ZAS311540 1 15/16 PILLOWBLK ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS311540 1 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Eccentric Collar Locking, Expansion Bearing (Floating)
MI ITEM #00600967
MFR #ZAS311540 1 15/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZAS311540 TWIST LOCK P BLK FLT

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.2500 in
  • Locking Device
    Eccentric Collar
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Weight
    10.9 lbs
  • Manufacturer Upc Number
    698210912833
  • UPC_NO
    698210912833
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought