Motion
P2B511-TAF-115RE

DODGE
P2B511-TAF-115RE

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00600996
MFR #P2B511-TAF-115RE
Price$728.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-TAF-115RE

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00600996
MFR #P2B511-TAF-115RE

Mfr description
P2B511-TAF-115RE PIL BLK 037594
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$728.90/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bolt Center To Center Length
    7.3800 to 8.2500 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    3.5 in
  • Insert Outer Diameter
    4.1300 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    9300 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing ID
    SAF
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    037594
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    43000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475918515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)