Motion
S1U510-TAF-111

DODGE
S1U510-TAF-111

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 3.7500 in OD, Set Screw
MI ITEM #00601021
MFR #S1U510-TAF-111
Price$475.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U510-TAF-111

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 3.7500 in OD, Set Screw
MI ITEM #00601021
MFR #S1U510-TAF-111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$475.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Bore Length
    3.38 in
  • Insert Outer Diameter
    3.7500 in
  • Outside Diameter  
    3.7500 in

Details

  • Dynamic Load Capacity
    7070 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037633
  • Material
    037633
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475918010

Overview

Mfr description
S1U510-TAF-111 S1 UNIT 037633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought