Motion
S1U511-TAF-115

DODGE
S1U511-TAF-115

Roller Insert Bearing - Tapered Roller Bearing, 1.9375 in Bore Dia., 4.1300 in OD, Set Screw
Mi Item #00601022
MFR #S1U511-TAF-115
Price$562.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U511-TAF-115

Roller Insert Bearing - Tapered Roller Bearing, 1.9375 in Bore Dia., 4.1300 in OD, Set Screw
Mi Item #00601022
MFR #S1U511-TAF-115

Mfr description
S1U511-TAF-115 S1 UNIT 037634
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bore Length
    3.5 in
  • Insert Outer Diameter
    4.1300 in
  • Outside Diameter  
    4.1300 in

Details

  • Dynamic Load Capacity
    9300 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037634
  • Material
    037634
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475918287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)