Motion
S1U517-TAF-215

DODGE
S1U517-TAF-215

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.0000 in OD, Set Screw
Mi Item #00601028
MFR #S1U517-TAF-215
Price$1,027.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U517-TAF-215

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.0000 in OD, Set Screw
Mi Item #00601028
MFR #S1U517-TAF-215

Mfr description
S1U517-TAF-215 S1 UNIT 037640
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,027.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Length
    4.5000 in
  • Outside Diameter  
    6.0000 in

Details

  • Dynamic Load Capacity
    11120 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037640
  • Material
    037640
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475918256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)