Motion
S1U520-TAF-308

DODGE
S1U520-TAF-308

Roller Insert Bearing - Tapered Roller Bearing, 3.5000 in Bore Dia., 7.3125 in OD, Set Screw
Mi Item #00601031
MFR #S1U520-TAF-308
Price$1,335.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U520-TAF-308

Roller Insert Bearing - Tapered Roller Bearing, 3.5000 in Bore Dia., 7.3125 in OD, Set Screw
Mi Item #00601031
MFR #S1U520-TAF-308

Mfr description
S1U520-TAF-308 S1 UNIT 037643
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,335.79/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Bore Length
    5.0000 in
  • Outside Diameter  
    7.3125 in

Details

  • Dynamic Load Capacity
    17750 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037643
  • Material
    037643
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475917655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)