Overview
Mfr description
H2S-TAF-511 HSG 037542
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475917464
- Housing TypeTwo-Bolt Pillow Block
- Type Of BearingTapered Roller
- Material037542
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data