Specifications
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Material037546
- Product TypePillow Block Housings
- Type Of BearingTapered Roller
- UPC_NO782475918461
Overview
Mfr description
H2S-TAF-517 HSG 037546