Overview
Mfr description
H2S-TAF-517E HSG 037561
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475918478
- Housing TypeTwo-Bolt Pillow Block
- Type Of BearingTapered Roller
- Material037561
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data