Specifications
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material037563
- Product TypePillow Block Housings
- Type Of BearingTapered Roller
- UPC_NO782475918966
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)