Overview
Mfr description
H4S-TAF-526E HSG 037568
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475917914
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingTapered Roller
- Material037568
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data