Overview
Mfr description
H4S-TAF-528E HSG 037569
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475919000
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingTapered Roller
- Material037569
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data