Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Bore Diameter1-15/16 in
- Weight10.5 lbs
Details
- Bore TypeRound
- Housing ConstructionSolid
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Manufacturer Upc Number698210912963
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO698210912963
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)