Motion
044203

DODGE
044203

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00601089
MFR #044203
Price$3,594.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
044203

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00601089
MFR #044203

Mfr description
H4S-530-USAF HSG 044203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,594.54/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.3100 in
  • Bolt Center To Center Length
    16.7500 to 18.2500 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    044203
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475254330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)