Specifications
Dimensions
- Base To Bore Centerline1.4375 in
- Base Width1-23/64 in
- Bolt Center Diameter3.0000 in
- Bolt Center To Center Length4.1719 in
- Bore Diameter1.0000 in
- Bore Inside Diameter1.0000 in
- Bore Length1.1880 in
- Housing Width1.3600 in
- Inside Diameter1.0000 in
- Length5.5000 in
- Length Through Bore1.1880 in
- Overall Height3.3438 in
- Overall Length5.4844 in
- Overall Width1.1719 in
- Shaft Diameter1.0000 in
- Weight0.83 lbs
- Width1.3600 in, 34.54 mm
Details
- Additional DetailsPolyamide 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Open end cap with seal | Rear auxilary dual lip seal | Relubricatable | Black Oxide Bearing Insert Finish | Food Grade Lubricant | C3 Standard Radial Clearance
- Bearing Insert Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeRound
- Cage TypeBall Riding Retainer
- Closure TypeSingle Lip Contact Seal
- Duty TypeMedium Duty
- End Cap TypeOpen
- End TypeOpen End Cap
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Harmonization Code8483208040
- Housing MaterialPolyamide
- Housing TypeTwo Bolt
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall Bearing
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Max Operating Temperature90 °C, 194 °F
- Max Rpm6800 rpm
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity2430 lbf
- Radial Static Load Capacity1760 lbf
- RelubricatableYes
- Replacement BearingSG216ELK8299A
- Retainer MaterialMolded Fiber Glass Reinforced Nylon
- Rolling ElementBall
- SealSingle Lip Contact
- Seal TypeDouble Lip Contact Seal
- Sealing TypeSingle Lip Contact
- Series200
- Shaft AttachmentSet Screw
- Type Of BearingBall Bearing
- UPC_NO662327992026
Overview
Mfr description
KPS216D PILLOWBLK KP-S216D