Motion
KPS216DC

LINK-BELT
KPS216DC

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Medium Duty
Mi Item #00601155
MFR #KPS216DC
Price$272.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS216DC

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Medium Duty
Mi Item #00601155
MFR #KPS216DC

Mfr description
KPS216DC PILLOWBLK KP-S216DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-23/64 in
  • Bolt Center To Center Length
    4.1719 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.1880 in
  • Housing Width
    1.3600 in
  • Inside Diameter
    1.0000 in
  • Length
    5.5000 in
  • Length Through Bore
    1.1880 in
  • Overall Height
    3.3438 in
  • Overall Length
    5.4844 in
  • Overall Width
    1.1719 in
  • Weight
    0.8 lbs
  • Width
    1.3600 in, 34.54 mm

Details

  • Additional Details
    Polyamide 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Closed end cap | rear auxilary dual lip seal | MOBIL FM222 FOOD GRADE H1 | Black Oxide Bearing Insert Finish
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    3150 lbf
  • End Type
    Closed End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Finish/Coating
    Black
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    Two Bolt
  • Includes
    Closed end cap, STD FITTING PLUS PLASTIC PLUG, rear auxilary dual lip seal
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    90 °C, 194 °F
  • Max Rpm
    6800 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SG216ELK8299A
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Seal
    Single Lip Contact
  • Seal Type
    Double Lip Contact Seal
  • Sealing Type
    Single Lip Contact
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1760 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327992040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)