Motion
KPS216E

LINK-BELT
KPS216E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00601156
MFR #KPS216E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS216E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00601156
MFR #KPS216E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KPS216E PILLOWBLK KP-S216E

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    4.1719 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Polyamide
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3438 in
  • Overall Length
    5.4844 in
  • Base Width
    1-23/64 in
  • Overall Width
    1.1719 in
  • Finish Coating
    Black Oxide
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    6800 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327992057
  • Weight
    0.78 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text