Motion
KPS219D

LINK-BELT
KPS219D

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Medium Duty
Mi Item #00601159
MFR #KPS219D
Price$734.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS219D

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Medium Duty
Mi Item #00601159
MFR #KPS219D

Mfr description
KPS219D PILLOWBLK KP-S219D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.55/each

Specifications

Dimensions

  • Base Height
    1.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-27/64 in
  • Bolt Center Diameter
    4.7600 in
  • Bolt Center To Center Length
    4.7656 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.3500 in
  • Housing Dimensions
    6.4200 x 1.4200 x 3.8600 in
  • Housing Width
    1.4200 in
  • Inner Race Width
    1.3500 in
  • Inside Diameter
    1.1875 in
  • Length
    5.3800 in
  • Length Through Bore
    1.3500 in
  • Max Bolt Hole Spacing
    4.7600 in
  • Min Bolt Hole Spacing
    4.7600 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.5870 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.8594 in
  • Overall Length
    6.4219 in
  • Overall Width
    1.3438 in
  • Shaft Diameter
    1.1875 in
  • Tap Thread Size
    RP 1/8 in
  • Thread Size
    RP 1/8 BSPP
  • Weight
    1.35 lbs
  • Width
    1.4200 in, 36.06 mm

Details

  • Additional Details
    Polyamide 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Open end cap with seal | Rear auxilary dual lip seal | One Piece Housing Construction | Static Only Misalignment | Ability to Relubricate | Black Oxide Bearing Insert Finish | Ball Riding Retainer Cage Type | C3 STANDARD Radial Clearance | STD FITTING PLUS PLASTIC PLUG Lube Fitting Type
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    SG219ELK8299A
  • Bearing Type
    Intermediate Duty
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    206
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.7600 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    4390 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Finish/Coating
    Black Oxide
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    Two Bolt
  • Includes
    Open end cap with seal, Rear auxilary dual lip seal, STD FITTING PLUS PLASTIC PLUG
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KPS219D
  • Material
    Polyamide
  • Material Grade
    Polyamide
  • Max Operating Temperature
    90 °C, 194 °F
  • Max Rpm
    5600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    194 °F, 90 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SG219ELK8299A
  • Replacement End Cap
    K2196D (Open)
  • Replacement Seal
    K219E
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Double Lip Contact Seal
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    207
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    Food Grade H1
  • Standoff Included
    No
  • Static Load Capacity
    2530 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662327992217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)