Motion
KPS2E20E 1 1/4 PILLOWBLK BALL BRG

LINK-BELT
KPS2E20E 1 1/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00601166
MFR #KPS2E20E 1 1/4 PILLOWBLK BALL BRG
Your Price$567.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS2E20E 1 1/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00601166
MFR #KPS2E20E 1 1/4 PILLOWBLK BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$567.97/each(List $653.17)

Overview

Mfr description
KPS2E20E PILLOWBLK KP-S2E20E

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.7656 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Polyamide
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.8594 in
  • Overall Length
    6.4219 in
  • Base Width
    1-27/64 in
  • Overall Width
    1.3438 in
  • Finish Coating
    Black Oxide
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Max Rpm
    5600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327992378
  • Weight
    1.01 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text