Motion
KPS220DC

LINK-BELT
KPS220DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polyamide Material, Light Duty
Mi Item #00601170
MFR #KPS220DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS220DC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polyamide Material, Light Duty
Mi Item #00601170
MFR #KPS220DC

Mfr description
KPS220DC PILLOWBLK KP-S220DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    4.9688 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/4 in
  • Length Through Bore
    1.5625 in
  • Overall Height
    4.2500 in
  • Overall Length
    6.5156 in
  • Overall Width
    1.5156 in
  • Weight
    1.61 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Light Duty
  • End Cap Type
    Closed End Cap
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327992453
  • Max Operating Temperature
    194 °F
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662327992453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)