Motion
KPS223D

LINK-BELT
KPS223D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00601179
MFR #KPS223D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS223D

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00601179
MFR #KPS223D

Mfr description
KPS223D PILLOWBLK KP-S223D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1-33/64 in
  • Bolt Center To Center Length
    4.9688 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    4.2500 in
  • Overall Length
    6.5781 in
  • Overall Width
    1.5625 in
  • Weight
    1.49 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Double Lip Contact Seal
  • Series
    200
  • UPC_NO
    662327992552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)