Motion
KPS2M30D 30MM

LINK-BELT
KPS2M30D 30MM

KPS2M30D 30MM PILLOWBLK BALL BRG
MI ITEM #00601200
MFR #KPS2M30D 30MM
Price$1,256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS2M30D 30MM

KPS2M30D 30MM PILLOWBLK BALL BRG
MI ITEM #00601200
MFR #KPS2M30D 30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,256.09/each

Specifications

Dimensions

  • Base Height
    1.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.4200 in
  • Bolt Center Diameter
    4.7600 in
  • Bolt Center To Center Length
    4.7600 in, 120.90 mm
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Bore Length
    34.28 mm
  • Housing Dimensions
    6.4200 x 1.4200 x 3.8600 in
  • Housing Width
    1.4200 in
  • Inner Race Width
    1.3500 in
  • Insert Outer Diameter
    40.31 mm
  • Inside Diameter
    1.1810 in, 30 mm
  • Length Through Bore
    1.3500 in
  • Outer Diameter
    1.5870 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.4200 in
  • Shaft Diameter
    1.1810 in, 30 mm
  • Weight
    1.12 lbs
  • Width
    1.4200 in, 36.06 mm

Details

  • Additional Details
    Polyamide 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Open end cap with seal | Rear auxilary dual lip seal | Black Oxide Bearing Insert Finish | Mobil FM222 Food Grade H1 Lubricant | Relubricatable
  • Application
    Food and Beverage
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    206
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    120.90 mm
  • Duty Type
    Intermediate Duty
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobil Fm222 Food Grade H1
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing ID
    KPS2M30D
  • Housing Material
    Polyamide
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Food Grade H1
  • Manufacturer Catalog Number
    KPS2M30D
  • Material
    Polyamide
  • Max Operating Temperature
    90 °C, 194 °F
  • Max Rpm
    5600 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    194 °F, 90 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SG2M30ELK8299A
  • Replacement End Cap
    K2M306D
  • Replacement Seal
    K2M30E
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    207
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball

Overview

Mfr description
KPS2M30D PILLOWBLK KP-S2M30DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought