Motion
TSP1006 T-FRAME

LINK-BELT
TSP1006 T-FRAME

Pillow Block Take-up Frame - Protected Screw Type, 6.0000 in Travel, 10.3750 in Length, Stainless Steel Material
Mi Item #00601263
MFR #TSP1006 T-FRAME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TSP1006 T-FRAME

Pillow Block Take-up Frame - Protected Screw Type, 6.0000 in Travel, 10.3750 in Length, Stainless Steel Material
Mi Item #00601263
MFR #TSP1006 T-FRAME

Mfr description
TSP1006 T-FRAME TSP100-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Frame Size
    1006
  • Overall Length  
    10.3750 in
  • Travel  
    6.0000 in
  • Weight
    3.5 lbs

Details

  • Duty Type
    Standard Duty
  • Frame Material
    Stainless Steel
  • Frame Type
    Protected Screw
  • Mounting Plate Bolt Hole Center Max
    4.3125 in
  • Mounting Plate Bolt Hole Center Min
    2.9375 in
  • Style
    T-Frame
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)