Motion
TSP2506

LINK-BELT
TSP2506

Pillow Block Take-Up Frame - TSP Series, T-Frame Type, 6.0000 in Travel, 7.3750 in Bolt Center, 11.5000 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #00601266
MFR #TSP2506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TSP2506

Pillow Block Take-Up Frame - TSP Series, T-Frame Type, 6.0000 in Travel, 7.3750 in Bolt Center, 11.5000 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #00601266
MFR #TSP2506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    7.3750 in
  • Overall Length  
    11.5000 in
  • Travel  
    6.0000 in
  • Weight
    4.8 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    T-Frame
  • Series
    TSP
  • UPC_NO
    662327983338

Overview

Mfr description
TSP2506 T-FRAME TSP250-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought