Motion
CB22623H 1 7/16 CARTRIDGE ROLLER BRG

LINK-BELT
CB22623H 1 7/16 CARTRIDGE ROLLER BRG

Link-Belt CB22623H Spherical Roller Bearings CB22600 Cartridge Block. Contact Rexnord for more details.
Mi Item #00601273
MFR #CB22623H 1 7/16 CARTRIDGE ROLLER BRG
Price$3,454.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22623H 1 7/16 CARTRIDGE ROLLER BRG

Link-Belt CB22623H Spherical Roller Bearings CB22600 Cartridge Block. Contact Rexnord for more details.
Mi Item #00601273
MFR #CB22623H 1 7/16 CARTRIDGE ROLLER BRG

Mfr description
CB22623H CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,454.83/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Housing Width
    2.1900 in
  • Outside Diameter
    3.4370 in
  • Overall Height
    3.4400 in
  • Overall Length
    3.4400 in
  • Overall Width
    2.8100 in
  • Weight
    3.90 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert
    B623L
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    793699501636
  • Max Rpm
    3600 rpm
  • Radial Dynamic Load Capacity
    17800 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)