Motion
CSEB22635H 2 3/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22635H 2 3/16 CARTRIDGE RLR BRG

2 3/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Adapter Mounted, Clearance Seal
MI ITEM #00601282
MFR #CSEB22635H 2 3/16 CARTRIDGE RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22635H 2 3/16 CARTRIDGE RLR BRG

2 3/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Adapter Mounted, Clearance Seal
MI ITEM #00601282
MFR #CSEB22635H 2 3/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSEB22635H CARTRIDGE CSE-B22635H

Specifications

  • Bore Diameter
    2.1875 in
  • Outside Diameter
    4.2270 in
  • Housing Width
    2.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Overall Width
    3.1600 in
  • Radial Dynamic Load Capacity
    32500 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    793699501759
  • Weight
    6.80 lbs
  • Housing Construction
    Solid
  • Max Rpm
    2500 rpm
  • Overall Height
    4.2300 in
  • Overall Length
    4.2300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text