Motion
CSEB22655H 3 7/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22655H 3 7/16 CARTRIDGE RLR BRG

3 7/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Adapter Mounted, Clearance Seal
Mi Item #00601286
MFR #CSEB22655H 3 7/16 CARTRIDGE RLR BRG
Price$5,312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22655H 3 7/16 CARTRIDGE RLR BRG

3 7/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Adapter Mounted, Clearance Seal
Mi Item #00601286
MFR #CSEB22655H 3 7/16 CARTRIDGE RLR BRG

Mfr description
CSEB22655H CARTRIDGE CSE-B22655H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.80/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Housing Width
    3.4400 in
  • Outside Diameter
    6.1940 in
  • Overall Height
    6.1900 in
  • Overall Length
    6.1900 in
  • Overall Width
    4.3100 in
  • Weight
    17.30 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    793699501957
  • Max Rpm
    1650 rpm
  • Radial Dynamic Load Capacity
    62300 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)