Motion
CSEB22663H 3 15/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22663H 3 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00601287
MFR #CSEB22663H 3 15/16 CARTRIDGE RLR BRG
Price$6,538.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22663H 3 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00601287
MFR #CSEB22663H 3 15/16 CARTRIDGE RLR BRG

Mfr description
CSEB22663H CARTRIDGE CSE-B22663H
  • 3 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Adapter Mounted, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,538.95/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Housing Width
    4 in
  • Inner Ring Width
    4.94 in
  • Outside Diameter
    7.3750 in
  • Overall Height
    9.7500 in
  • Overall Length
    9.7500 in
  • Overall Width
    5.7500 in
  • Weight
    30 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1400 rpm
  • Radial Dynamic Load Capacity
    96500 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    600
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699502640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)