Motion
FBB22639H 2 7/16 FLANGE ROLLER BRG

LINK-BELT
FBB22639H 2 7/16 FLANGE ROLLER BRG

Four-Bolt Bracket Style Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Iron Housing
Mi Item #00601292
MFR #FBB22639H 2 7/16 FLANGE ROLLER BRG
Price$1,828.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22639H 2 7/16 FLANGE ROLLER BRG

Four-Bolt Bracket Style Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Iron Housing
Mi Item #00601292
MFR #FBB22639H 2 7/16 FLANGE ROLLER BRG

Mfr description
FBB22639H FLANG BLK FB-B22639H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,828.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bore Diameter  
    2-7/16 in
  • Overall Depth
    3.16 in
  • Overall Height  
    8.9375 in
  • Overall Length Diameter  
    5.3750 in
  • Weight
    16.8 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2300 rpm
  • Mounting Type
    4-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Replacement Bearing
    B22639
  • Seal Type
    Labyrinth
  • Series
    FBB22600
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699501810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)