Motion
FBB22647H

LINK-BELT
FBB22647H

Four-Bolt Bracket Style Roller Bearing Unit - Spherical Roller Brg., 2-15/16 in Bore , 4-Bolt Bracket Mount, Adapter Mounted, Expansion Bearing (Floating), Iron Housing
MI ITEM #00601293
MFR #FBB22647H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22647H

Four-Bolt Bracket Style Roller Bearing Unit - Spherical Roller Brg., 2-15/16 in Bore , 4-Bolt Bracket Mount, Adapter Mounted, Expansion Bearing (Floating), Iron Housing
MI ITEM #00601293
MFR #FBB22647H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FBB22647H FLANG BLK FB-B22647H

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Bracket
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Height
  • Overall Depth
    3.28 in
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    B22647
  • Series
    FBB22600
  • UPC_NO
    793699501940
  • Weight
    26.9 lbs
  • Max Rpm
    1950 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text