Motion
FCB22631H 1 15/16 FLG CART ROLLER BRG

LINK-BELT
FCB22631H 1 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00601303
MFR #FCB22631H 1 15/16 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22631H 1 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00601303
MFR #FCB22631H 1 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bore Diameter  
    1-15/16 in
  • Weight
    8.7 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327988449
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327988449

Overview

Mfr description
FCB22631H FLANG BLK FC-B22631H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text