Motion
FCB22635H 2 3/16 FLG CART ROLLER BRG

LINK-BELT
FCB22635H 2 3/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-3/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00601304
MFR #FCB22635H 2 3/16 FLG CART ROLLER BRG
Price$5,202.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22635H 2 3/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-3/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00601304
MFR #FCB22635H 2 3/16 FLG CART ROLLER BRG

Mfr description
FCB22635H FLANG BLK FC-B22635H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,202.03/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    11.6 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327990367
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327990367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)