Motion
FCB22663H 3 15/16 FLG CART ROLR BRG

LINK-BELT
FCB22663H 3 15/16 FLG CART ROLR BRG

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00601309
MFR #FCB22663H 3 15/16 FLG CART ROLR BRG
Price$4,781.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22663H 3 15/16 FLG CART ROLR BRG

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00601309
MFR #FCB22663H 3 15/16 FLG CART ROLR BRG

Mfr description
FCB22663H FLANG BLK FC-B22663H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,781.04/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    3-15/16 in
  • Outside Diameter
    10-3/4 in
  • Weight
    48 lbs

Details

  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Max Rpm
    1400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    600
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327993238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)