Motion
FEB22631H 1 15/16 FLANGE ROLLER

LINK-BELT
FEB22631H 1 15/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00601311
MFR #FEB22631H 1 15/16 FLANGE ROLLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB22631H 1 15/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00601311
MFR #FEB22631H 1 15/16 FLANGE ROLLER

Mfr description
FEB22631H FLANG BLK FE-B22631H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.7500 in
  • Bolt Hole Spacing
    4.0600 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    3.0800 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    7.0000 in
  • Overall Depth
    3-9/16 in
  • Overall Height  
    3.1400 in
  • Overall Length
    7.0000 in
  • Overall Length Diameter  
    6.6875 in
  • Overall Width
    7.0000 in
  • Weight
    13.6 lbs

Details

  • Adapter Sleeve
    Yes
  • Bearing Number
    CSEB22631H
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FEB22631H Flange Blocks Link-Belt Spherical Roller Bearings - FEB22631H
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699501698
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    600
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    33200 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699501698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)