Motion
FEB22639H 2 7/16 FLANGE ROLLER

LINK-BELT
FEB22639H 2 7/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 2.4375 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00601313
MFR #FEB22639H 2 7/16 FLANGE ROLLER
List Price$5,733.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEB22639H 2 7/16 FLANGE ROLLER

Four-Bolt Round Roller Bearing Unit - 2.4375 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00601313
MFR #FEB22639H 2 7/16 FLANGE ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,733.14/each for your price

Overview

Mfr description
FEB22639H FLANG BLK FEB22639H

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    CSEB22639H
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    8.1300 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Height
  • Bolt Hole Spacing
    4.7700 in
  • Overall Depth
    3-31/32 in
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Length Through Bore
    3.2800 in
  • Max Operating Temperature
    225 °F
  • Lubrication Type
    Lubrication Fitting
  • Color
    Black
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Bolt Size
    5/8 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    600
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Upc Number
    793699501803
  • UPC_NO
    793699501803
  • Weight
    16.4 lbs
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    2300 rpm
  • Static Load Capacity
    53500 lbf
  • Coating
    Powder Coated
  • Description
    Link-Belt FEB22639H Flange Blocks Link-Belt Spherical Roller Bearings - FEB22639H
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2300 rpm
  • Outside Diameter
    8.1300 in
  • Overall Length
    8.1300 in
  • Retainer Material
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text