Motion
PB22635FH

LINK-BELT
PB22635FH

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Cast Iron Material
MI ITEM #00601321
MFR #PB22635FH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22635FH

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Cast Iron Material
MI ITEM #00601321
MFR #PB22635FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB22635FH PILLOWBLK P-B22635FH

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    14.4 lbs
  • Manufacturer Upc Number
    662327990312
  • UPC_NO
    662327990312
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text