Motion
TB22643H

LINK-BELT
TB22643H

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-11/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #00601356
MFR #TB22643H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22643H

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-11/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #00601356
MFR #TB22643H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB22643H T-U UNIT T-B22643H

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-11/16 in
  • Slot Spacing
    5.9370 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Labyrinth Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    6.6875 in
  • Manufacturer Catalog Number
    TB22643H
  • Manufacturer Upc Number
    793699501889
  • Weight
    30 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text