Overview
Mfr description
CL25K 2-1/4 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2-1/4 in
- Bolt Center To Center Length6.9063 to 8.1563 in
- Base To Bore Centerline2.4375 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeContact Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Insert MaterialBlack Oxide
- Max Operating Temperature225 °F
- UPC_NO662864042314
- Type Of BearingBall Bearing
- Manufacturer Upc Number662864042314
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data