Motion
16X26X7 HMS1 R

CR SEALS (SKF)
16X26X7 HMS1 R

Single Lip Oil Seal - Solid, 16 mm Shaft Dia., 26 mm OD, 7 mm Overall Width, HMS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00602865
MFR #16X26X7 HMS1 R
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
16X26X7 HMS1 R

Single Lip Oil Seal - Solid, 16 mm Shaft Dia., 26 mm OD, 7 mm Overall Width, HMS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00602865
MFR #16X26X7 HMS1 R

Mfr description
16X26X7 HMS1 R NITRILE SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    16 mm
  • Weight
    0.03 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400160;400161;400164;400165
  • Construction Description
    Oil seal
  • Design Type
    HMS1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311004619
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)