Motion
19X32X6.3
Nitrile Oil Seal - Solid, 19 mm Shaft Dia., 32 mm OD, 6.30 mm Overall Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00603011
MFR #19X32X6.3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 19 mm Shaft Dia., 32 mm OD, 6.30 mm Overall Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00603011
MFR #19X32X6.3

Mfr description
19X32X6.3 CRW1 R NITRILE SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Width
    6.30 mm
  • Shaft Diameter
    19 mm
  • Weight
    0.03 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRW1 Design
  • Design Type
    CRW1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311005333
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)