Motion
20X38X7
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 38 mm OD, 7 mm Overall Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00603076
MFR #20X38X7
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 38 mm OD, 7 mm Overall Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00603076
MFR #20X38X7

Mfr description
20X38X7 CRW1 R NITRILE SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.93/each

Specifications

Dimensions

  • Outside Diameter
    38 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.04 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRW1 Design
  • Design Type
    CRW1
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    085311006194
  • Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    2000 fpm
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)