Motion
20X40X10
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 40 mm OD, 10 mm Overall Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00603077
MFR #20X40X10
Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 40 mm OD, 10 mm Overall Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00603077
MFR #20X40X10

Mfr description
20X40X10 HMS5 RG GREY NITRILE SEAL
  • Rubber O.D. With Beaded (Ribbed) O.D.
  • Spring-Loaded
  • Single-Lip.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.83/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.04 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMS5 Design
  • Design Type
    HMS5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    7316572549025
  • Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    3600 fpm
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)