Specifications
Dimensions
- Outside Diameter48 mm
- Overall Width7 mm
- Shaft Diameter26 mm
- Weight0.06 lbs
Details
- CasingWithout Inner Case
- Construction DescriptionDual Lip, Spring Loaded Without Inner Case
- Continuous Temperature Range-40 to 225°F
- Description Keyword32 Design
- Design Type32
- Lip MaterialNitrile
- Lip TypeMulti-Lip with Spring
- Manufacturer Upc Number053893503691
- Max Shaft Surface Speed3000 fpm
- Misalignment Tolerance0.015 in at 800 rpm; 0.010 in at 4200 rpm
- Seal TypeDouble Lip with Spring
- Solid / SplitSolid
- Typical ApplicationGeneral Purpose
Overview
Mfr description
26 X 48 X 7 MM OIL SEAL