Motion
G30X40X4B
Oil Seal - Solid, 30 mm Shaft Dia., 40 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #00603715
MFR #G30X40X4B
Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 30 mm Shaft Dia., 40 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #00603715
MFR #G30X40X4B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.37/each

Specifications

Dimensions

  • Height
    0.724
  • Outside Diameter
    40 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    30 mm
  • Weight
    0.02 lbs, 0.02
  • Width
    2.047

Details

  • Casing
    Rubber
  • Continuous Temperature Range
    -30 °C to +110 °C
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802434996
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
G30X40X4-C METRIC OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text