Overview
Mfr description
34 X 52 X 8 MM OIL SEAL
Specifications
- Solid / SplitSolid
- Shaft Diameter34 mm
- Outside Diameter52 mm
- Overall Width8 mm
- Design Type32
- Seal TypeDouble Lip with Spring
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeMulti-Lip with Spring
- Description Keyword32 Design
- CasingWithout Inner Case
- Manufacturer Upc Number053893504537
- Max Shaft Surface Speed3000 fpm
- Misalignment Tolerance0.015 in at 800 rpm; 0.010 in at 4200 rpm
- Construction DescriptionDual Lip, Spring Loaded Without Inner Case
- Typical ApplicationGeneral Purpose
- Weight0.07 lbs
- Continuous Temperature Range-40 to 225°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data