Motion
G35X42X4B
Oil Seal - Solid, 35 mm Shaft Dia., 42 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00603973
MFR #G35X42X4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 35 mm Shaft Dia., 42 mm OD, 4 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #00603973
MFR #G35X42X4B

Mfr description
G35X42X4-B OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.693
  • Outside Diameter
    42 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.02
  • Width
    2.047

Details

  • Casing
    Rubber
  • Continuous Temperature Range
    -30 °C to +110 °C
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802436365
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)