Motion
52X75X12 HMS4 R

CR SEALS (SKF)
52X75X12 HMS4 R

Single Lip Oil Seal - Solid, 52 mm Shaft Dia., 75 mm OD, 12 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00604673
MFR #52X75X12 HMS4 R
List Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
52X75X12 HMS4 R

Single Lip Oil Seal - Solid, 52 mm Shaft Dia., 75 mm OD, 12 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00604673
MFR #52X75X12 HMS4 R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.73/each for your price

Overview

Mfr description
52X75X12 HMS4 R NITRILE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    52 mm
  • Outside Diameter
    75 mm
  • Overall Width
    12 mm
  • Design Type
    HMS4
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311901017
  • Compatible V-Rings
    400500;400501;400504;400505;400509
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text