Motion
55X78X9 HMS1 R

CR SEALS (SKF)
55X78X9 HMS1 R

Single Lip Oil Seal - Solid, 55 mm Shaft Dia., 78 mm OD, 9 mm Overall Width, HMS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00604744
MFR #55X78X9 HMS1 R
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
55X78X9 HMS1 R

Single Lip Oil Seal - Solid, 55 mm Shaft Dia., 78 mm OD, 9 mm Overall Width, HMS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00604744
MFR #55X78X9 HMS1 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.43/each

Specifications

Dimensions

  • Outside Diameter
    78 mm
  • Overall Width
    9 mm
  • Shaft Diameter
    55 mm
  • Weight
    0.23 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400550;400551;400554;400555
  • Compatible Wear Sleeves
    99215;99863
  • Construction Description
    Oil seal
  • Design Type
    HMS1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311024181
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Overview

Mfr description
55X78X9 HMS1 R NITRILE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought