Specifications
Dimensions
- Outside Diameter90 mm
- Overall Width13 mm
- Shaft Diameter55 mm
- Weight0.25 lbs
Details
- CasingWithout Inner Case
- Construction DescriptionSingle Lip, Spring Loaded Without Inner Case
- Continuous Temperature Range-40 to 225°F
- Description Keyword35 Design
- Design Type35
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeSingle Lip with Spring
- Manufacturer Upc Number053893511948
- Max Shaft Surface Speed3000 fpm
- Misalignment Tolerance0.015 in at 800 rpm; 0.010 in at 4200 rpm
- Seal TypeSingle Lip with Spring
- Solid / SplitSolid
- Typical ApplicationGeneral Purpose
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)