Motion
22022
Rotary Shaft Seal - Solid, 2.205 in Shaft Dia., 2.835 in OD, 0.454 in Overall Width
MI ITEM #00604817
MFR #22022
List Price$65.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.205 in Shaft Dia., 2.835 in OD, 0.454 in Overall Width
MI ITEM #00604817
MFR #22022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.81/each for your price

Overview

Mfr description
22022 SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.205 in
  • Outside Diameter
    2.835 in
  • Overall Width
    0.454 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311024525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought